Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 11-3/8 x 21-9/32 in.
Mfr # RS4564
Zoro # G0649451
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 21 11/32 in
- Width 11 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS4564
- Zoro # G0649451
- UPC # 791440062023
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 21 11/32 in |
Width | 11 3/8 in |
Length | 21 9/32 in |
Outside Dia. | 11 3/8 in |
Overall Height | 21 11/32 in |
Inside Diameter - Bottom | 6 13/16 in |
Outside Diameter - Bottom | 11 3/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Description/Special Features | Radial Seal Air Element |
Item | Automotive Air Filter |
Includes | 3 3/4 in Dust Ejector Hole, G501 AF Furnished Gasket |
Filter Design | Radial Seal |
Type | Radial Seal |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Media Material | Cellulose, Paper |
Use Location | Engine |
Product Type | Engine Air Filter |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Peterbilt |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 21 11/32 in, Width 11 3/8 in, Length 21 9/32 in, Outside Dia. 11 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NNT 6 & 9 Pin Y Conn (493148)
- REFLEX Led Minibar, 15", Vm Mount, Amber/Green (5590CAG-VM)
- WIX FILTERS Cabin Air Filter, 24013 (24013)
- BALDWIN FILTERS Fuel Filter, 7 15/16 in Length, 3 23/32 in Outside Dia (PF7984)
- BALDWIN FILTERS Air Filter, 5-15/16 x 13-7/8 in. (PA2522)
- BALDWIN FILTERS Air Filter, 5-9/16 x 15-9/16 in. (PA2674)
- BALDWIN FILTERS Air Filter, 14-1/8in. L x 4-1/8in. dia. (RS5750)
- BALDWIN FILTERS Air Filter, 9-23/32 x 15-11/32 in. (RS5692)
- BALDWIN FILTERS Air Filter, Nano Outer Air Element, 27" H (RS4634XP)
- BALDWIN FILTERS Air Filter, 6-5/8 x 1-7/32 in. (PA4018)
- WIX FILTERS HYUN 01-08/KIA SPECTRA 04-09 (42551)
- Baldwin Filters Automotive Engine Air Filters