Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 11-3/16 x 2-11/16 in.
Mfr # PA2051
Zoro # G4465711
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 2 11/16 in
- Width 11 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2051
- Zoro # G4465711
- UPC # 791440015708
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 2 11/16 in |
Width | 11 3/16 in |
Length | 2 11/16 in |
Outside Dia. | 11 3/16 in |
Outside Diameter | 11 3/16 in |
Overall Length | 2 11/16 in |
Overall Height | 2 11/16 in |
Overall Width | 11 3/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Includes | 9-1/16 in (230.2) I. Gasket |
Type | Element |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 2 11/16 in, Width 11 3/16 in, Length 2 11/16 in, Outside Dia. 11 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Branch Tee, 1/2 x 1/4 In (VS272NTA-8-4)
- C.E. SMITH Pkg Light Kit, Post Style, LED (27656A)
- VELVAC Air-Electric Toggle Valve - Bat (032228)
- MIGHTY MAX BATTERY Battery for GT X5L-BS Motorcycle With 12V 1Amp Charger (MAX3831804)
- BALDWIN FILTERS Air Filter, 12-9/32 x 20-17/32 in. (RS3870)
- BALDWIN FILTERS Air Filter, 10-1/32 x 2-1/4 in. (PA2077)
- BALDWIN FILTERS Air Filter, 2-15/32"H, 2-15/32"L, 7-27/32"W (PA30189)
- BALDWIN FILTERS Air Filter, 6-3/32 x 10-13/32 in. (PA1753-FN)
- BALDWIN FILTERS Air Filter, 11-1/32 x 25-7/8 in. (PA2650)
- BALDWIN FILTERS Air Filter, Element Only, 1-21/32" H (PA10271)
- BALDWIN FILTERS Air Filter, 9-3/32 x 16-5/16 in. (RS5441)
- Baldwin Filters Automotive Engine Air Filters