Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 11-31/32 x 16-1/4 in.
Mfr # RS5507
Zoro # G5179806
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 16 1/4 in
- Width 11 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS5507
- Zoro # G5179806
- UPC # 791440087132
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 16 1/4 in |
Width | 11 31/32 in |
Length | 16 1/4 in |
Outside Dia. | 11 31/32 in |
Outside Diameter - Bottom | 11 31/32 in |
Overall Height | 16 1/4 in |
Inside Diameter - Bottom | 5 27/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Description/Special Features | Radial Seal Air Element |
Item | Automotive Air Filter |
Includes | (2) Lock Washers, (2) Nuts, (2) O-Rings, (2) Washers |
Filter Design | Radial Seal |
Type | Element |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Use Location | Engine |
Compatible Vehicle Make | Cummins |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Compatible with Manufacturer Model Number | 500KVA, QSX15-C |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 16 1/4 in, Width 11 31/32 in, Length 16 1/4 in, Outside Dia. 11 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 4-13/16 x 7-15/32 In (BT8802-MPG)
- DUOBEAM Duobeam Minibar, 10", Sngl, 21 Ser, Clr/Amb (21-DB003-E)
- BANDO Auto Serpentine Belt, 7Pk1410 (7PK1410)
- TH MARINE Kit-Oetiker Clamp, #18500000 (18500000)
- BALDWIN FILTERS Air Filter, 5-7/16 x 11-7/8 in. (PA2391)
- BALDWIN FILTERS Air Filter, 10-7/32 x 9 in. (PA1621)
- BALDWIN FILTERS Air Filter, 11-1/32 x 25-7/8 in. (PA2650)
- BALDWIN FILTERS Air Filter, 11-13/16 x 2-1/2 in. (PA2006)
- BALDWIN FILTERS Air Filter, 2-3/8 x 8-7/8 in. (PA5437)
- BALDWIN FILTERS Air Filter, 5-29/32 x 16-7/32 in. (RS5676)
- DONALDSON Air Filter, Safety Obround, P601560 (P601560)
- Baldwin Filters Automotive Engine Air Filters