Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 11-23/32 x 23-5/16 in.
Mfr # RS3998
Zoro # G1121251
product price: $96.79
/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 23 5/16 in
- Width 11 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS3998
- Zoro # G1121251
- UPC # 791440061002
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 23 5/16 in |
Width | 11 23/32 in |
Length | 23 5/16 in |
Outside Dia. | 11 23/32 in |
Overall Height | 23 5/16 in |
Inside Diameter - Bottom | 8 1/32 in |
Outside Diameter - Bottom | 11 23/32 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | 8 1/32 in Gasket |
Description/Special Features | Radial Seal Outer Air Element |
Filter Design | Radial Seal |
Type | Element/Radial Seal/Outer |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Compatible with Manufacturer Model Number | RS3999 |
Use Location | Engine |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Demag, Grove, Liebherr |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 23 5/16 in, Width 11 23/32 in, Length 23 5/16 in, Outside Dia. 11 23/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Lisle Corporation Master Disconnect Set 39850 (LS39850)
- DORMAN Headlight Assembly, 1590449 (1590449)
- MASTERCOOL Lens (ME85253-E)
- ZEROSTART Cab & Cargo Heater Model 100 - 24V , 17,500 Btu, 5/8in. 16Mm Hose, Rear Top Connections (7000103)
- BALDWIN FILTERS Air Filter, 5-1/2 x 2-5/16 in. (PA1832)
- BALDWIN FILTERS Air Filter, 12-3/4 x 23 in. (PA2317)
- BALDWIN FILTERS Air Filter, 4-5/8 x 25/32 in. (PA4885)
- BALDWIN FILTERS Air Filter, 18-3/4 x 5 in., PK4 (BA3964(4))
- BALDWIN FILTERS Air Filter, 9-9/16 x 11-19/32 in. (PA1701)
- BALDWIN FILTERS Air Filter, 5-31/32 x 8-5/32 in. (RS4161)
- PUROLATOR Purolator A35528 PurolatorONE Advanced Air Filter (A35528)
- Baldwin Filters Automotive Engine Air Filters