Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 11-1/8 x 16-1/2 in.
Mfr # PA1885
Zoro # G1653924
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 16 1/2 in
- Width 11 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1885
- Zoro # G1653924
- UPC # 791440014527
- Country of Origin Multiple
- Category Automotive Engine Air Filters
Dimensions
Height | 16 1/2 in |
Width | 11 1/8 in |
Length | 16 1/2 in |
Outside Dia. | 11 1/8 in |
Overall Height | 16 1/2 in |
Inside Diameter - Bottom | 6 23/32 in |
Outside Diameter - Bottom | 11 1/8 in |
Inside Diameter | 5/8 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 16 1/2 in, Width 11 1/8 in, Length 16 1/2 in, Outside Dia. 11 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Narrow Section Molded Notch V-Belt, 3Vx630 (3VX630)
- MAXXIMA Cargo Light, 2000 Lumens, White (M84418)
- SEAL PWR ENGINE PART Plastigage .002-.006, Spr-1 (SPR-1)
- TURTLE WAX 23 oz Tire Shine Spray Bottle, Translucent White, Liquid (53733)
- BALDWIN FILTERS Air Filter, 9-9/32 x 25-1/2 in. (RS4634)
- BALDWIN FILTERS Air Filter, 5 x 4-15/16 in. (PA4706)
- BALDWIN FILTERS Air Filter, 3-3/32 x 13-19/32 in. (RS3921)
- BALDWIN FILTERS Air Filter, 11-11/16 x 2 in. (PA4322)
- BALDWIN FILTERS Air Filter, 11-1/8 x 12-1/2 in. (LL1637-FN)
- BALDWIN FILTERS Air Filter, 3-1/8 to 5-3/32 x 3-1/8 in. (PA4695)
- WIX FILTERS Ge Nerac Evolutn Ge Nerato:Onnan Oj8478S Air Filter, Wa10555 (WA10555)
- Baldwin Filters Automotive Engine Air Filters