Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 11-1/8 x 13-3/8 in.
Mfr # PA1881
Zoro # G5783687
product price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 13 3/8 in
- Width 11 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1881
- Zoro # G5783687
- UPC # 791440014466
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 13 3/8 in |
Width | 11 1/8 in |
Length | 13 3/8 in |
Outside Dia. | 11 1/8 in |
Inside Diameter | 5/8 in |
Inside Diameter - Bottom | 6 23/32 in |
Outside Diameter - Bottom | 11 1/8 in |
Overall Height | 13 3/8 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 3/8 in, Width 11 1/8 in, Length 13 3/8 in, Outside Dia. 11 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Phillips Oval Head Screw Assort, 380 pcs. (8130)
- TRAXION ProGear Race Seat Creeper (2-700R)
- WALKER EXHAUST Exhaust System Hanger Insulator, 35229 (35229)
- BALDWIN FILTERS Air Filter, 1-9/16" H, Element Only (PA30119)
- BALDWIN FILTERS Crankcase Breather, Diesel, Element Only (CV15005)
- BALDWIN FILTERS Air Filter, 12-9/16" H x 12-9/16" L (RS30242)
- BALDWIN FILTERS Air Filter, 5-1/4 x 17-7/8 in. (RS4621)
- BALDWIN FILTERS Air Filter, Engine Air Element, 1-1/2" H (PA30268)
- BALDWIN FILTERS Air Filter, 13-9/32 x 2-25/32 in. (PA2002)
- BALDWIN FILTERS Air Filter, 12-1/16 x 16-1/32 in. (RS5389-FN)
- BALDWIN FILTERS Air Filter, Panel, Length 11 11/16 (PA10080)
- Baldwin Filters Automotive Engine Air Filters