Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 11-1/4 x 2-7/16 in.
Mfr # PA4991
Zoro # G0783325
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 2 7/16 in
- Width 11 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4991
- Zoro # G0783325
- UPC # 791440076594
- Country of Origin Taiwan, Province of China
- Category Cabin Air Filters
Dimensions
Height | 2 7/16 in |
Width | 11 1/4 in |
Length | 19 1/8 in |
Overall Length | 19 1/8 in |
Overall Width | 11 1/4 in |
Overall Height | 2 7/16 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Description/Special Features | Cabin Air Filter Element |
Item | Automotive Air Filter |
Includes | Gasket |
Filter Design | Panel |
Type | Element/Cab |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Fit Type | Vehicle Specific |
Product Type | Cabin Air Filter |
Standards | ISO 9001:2015 |
Use Location | Cabin |
Compatible Vehicle Make | Volvo |
Media Material | Cellulose, Paper |
Compatible Vehicle Type | Construction Equipment |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 7/16 in, Width 11 1/4 in, Length 19 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reflective Tape, Polyester, 30 ft. L (983-71)
- LISLE Electrical Separator Connector (13120)
- MOTORMITE 22-10 Gauge 175 Piece Terminal Kit Terminal Assort, 85694 (85694)
- SKF Shaft Seal, 2-1/8 x 2-49/64 x 1/4", CRW1, NBR (21069)
- BALDWIN FILTERS Air Filter, 7-9/32 x 1-1/32 in. (PA4461)
- BALDWIN FILTERS Air Filter, 8-15/32 x 21/32 in. (PA4188)
- BALDWIN FILTERS Air Element, 7-7/8 x 2-5/32 in. (PA5682)
- BALDWIN FILTERS Air Filter, Panel, 9-9/32 in. L (PA10009)
- BALDWIN FILTERS Element Air Filter, 8-21/32 x 2-13/16 in. (PA5621)
- BALDWIN FILTERS Air Filter, 9 x 2-9/16 in. (PA3804)
- BALDWIN FILTERS Air Filter, 7-15/32 x 1-25/32 in. (PA5511)
- Baldwin Filters Cabin Air Filters