Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 11-1/32 x 25-7/8 in.
Mfr # PA2722
Zoro # G1703231
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 25 7/8 in
- Width 11 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA2722
- Zoro # G1703231
- UPC # 791440022096
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 25 7/8 in |
Width | 11 1/32 in |
Length | 25 7/8 in |
Outside Dia. | 11 1/32 in |
Outside Diameter - Bottom | 11 1/32 in |
Overall Height | 25 7/8 in |
Inlet Connection Size | 7 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | 7 in Attached Gasket, 7 in End Seal |
Description/Special Features | Replacement for Ecolite Air Element in Disposable Housing |
Item | Automotive Air Filter |
Type | Disposable Housing |
Shape | Round |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Use Location | Engine |
Compatible Vehicle Make | Farr |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 25 7/8 in, Width 11 1/32 in, Length 25 7/8 in, Outside Dia. 11 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJE PREMIUM CAR CARE Plush Yellow Microfiber Towel 6-Pack - 400GSM Detailing Towel (YELLPRO)
- SEACHOICE LED Waterproof Trailer Light Kit (52701)
- FOUR SEASONS Fitting Heater Fitting, 84729 (84729)
- STAR ASIA 5-Pc Blind Hole Bearing Puller (51362)
- BALDWIN FILTERS Air Filter, 9-3/8 x 2-3/32 in. (PA4429)
- BALDWIN FILTERS Air Filter, 12-31/32 x 18-5/8 in. (RS3530)
- BALDWIN FILTERS Air Filter, 4-1/8 x 10-3/4 in. (RS5449)
- BALDWIN FILTERS Air Filter, 10-31/32 x 20-9/16 in. (RS3744XP)
- BALDWIN FILTERS Air Filter, 10-1/32 x 16-1/2 in. (PA3675)
- BALDWIN FILTERS Air Filter, 11-13/16 x 5-7/16 in. (PA2091)
- MOTORCRAFT Filter - Odour And Particles, Fp70 (FP70)
- Baldwin Filters Automotive Engine Air Filters