Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 11-1/32 x 19-13/16 in.
Mfr # PA4653
Zoro # G5786995
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 19 13/16 in
- Width 11 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4653
- Zoro # G5786995
- UPC # 791440066106
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 19 13/16 in |
Width | 11 1/32 in |
Length | 19 13/16 in |
Outside Dia. | 11 1/32 in |
Outside Diameter - Bottom | 11 1/32 in |
Overall Height | 19 13/16 in |
Inlet Connection Size | 7 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Disposable Housing |
Description/Special Features | Replacement for Ecolite Air Filter in Disposable Housing |
Item | Automotive Air Filter |
Type | Element |
Shape | Round |
Use Location | Engine |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 19 13/16 in, Width 11 1/32 in, Length 19 13/16 in, Outside Dia. 11 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Drum Drain Funnel, 55 gal (17912)
- SUNEX 3/4 Ton Underhoist Stand (6635A)
- BALDWIN FILTERS Air Filter, 3-1/2 to 3-31/32 x 3-3/32 in. (PA4552)
- DORMAN Engine Coolant Recovery Tank Cap, 54201 (54201)
- BALDWIN FILTERS Air Filter, 8-9/16 x 5-5/16 in. (PA2825)
- BALDWIN FILTERS Air Filter, 10-3/8 x 10-3/8 in. (PA1789)
- BALDWIN FILTERS Air Filter, 7-1/8 x 1-21/32 in. (PA2189)
- BALDWIN FILTERS Air Filter, 8-11/16in. L x 1-15/16in. H (PA4483)
- BALDWIN FILTERS Air Filter, 9-29/32 x 8-1/32 in. (CA4700)
- BALDWIN FILTERS Air Filter, 12-1/16 x 16-3/32 in. (RS4862)
- BALDWIN FILTERS Air Filter, 8-1/4 x 8-5/32 in. (PA1780)
- Baldwin Filters Automotive Engine Air Filters