Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 11-13/16 x 3-15/32 in.
Mfr # PA2008
Zoro # G1586943
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 3 15/32 in
- Width 11 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2008
- Zoro # G1586943
- UPC # 791440015487
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 3 15/32 in |
Width | 11 13/16 in |
Length | 3 15/32 in |
Outside Dia. | 11 13/16 in |
Outside Diameter - Bottom | 11 13/16 in |
Overall Height | 3 15/32 in |
Inside Diameter - Bottom | 9 13/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | 9 13/16 in Gasket |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Compatible Vehicle Make | GM |
Use Location | Engine |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Light Duty Trucks, Passenger Vehicles |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 3 15/32 in, Width 11 13/16 in, Length 3 15/32 in, Outside Dia. 11 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Adapter Bearing, Ra012-Rrb (RA012-RRB)
- WIX FILTERS Engine Oil Filter #Wix 51356 (51356)
- WHEEL MASTERS Wheel Masters 802990 Valve Extenders - 90° (802990)
- KEELGUARD Skegguard Skeg Protector, 27051 (27051)
- BALDWIN FILTERS Air Filter, 9 x 10 in. (PA617)
- BALDWIN FILTERS Crankcase Emission Absorber, 6-1/2 x 32in (V1560)
- BALDWIN FILTERS Air Filter, 6-3/32 x 15-5/16 in. (LL2418FN)
- BALDWIN FILTERS Air Filter, 14-1/8in. L x 4-1/8in. dia. (RS5750)
- BALDWIN FILTERS Air Filter, 6-7/64" W, 6-7/64" L (OAS99047)
- BALDWIN FILTERS Air Filter, 3-11/16 x 4-5/16 in. (B7024)
- BALDWIN FILTERS Air Filter, 6-3/8 x 14-3/4 in. (RS3922)
- Baldwin Filters Automotive Engine Air Filters