Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 11-13/16 x 2-1/2 in.
Mfr # PA2006
Zoro # G6163701
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 2 1/2 in
- Width 11 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2006
- Zoro # G6163701
- UPC # 791440015463
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 2 1/2 in |
Width | 11 13/16 in |
Length | 2 1/2 in |
Outside Dia. | 11 13/16 in |
Outside Diameter - Bottom | 11 13/16 in |
Inside Diameter - Bottom | 9 13/16 in |
Overall Height | 2 1/2 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Includes | 9 13/16 in Gasket |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | GM |
Fit Type | Vehicle Specific |
Use Location | Engine |
Compatible Vehicle Type | Light Duty Trucks |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 2 1/2 in, Width 11 13/16 in, Length 2 1/2 in, Outside Dia. 11 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.U.R. & R. AUTO PARTS HYDRA-Assist Flaring Tool (HFT50)
- V-8 TOOLS Brake Spring Pliers (989)
- EPCO Strap-6Ft Gas Tank, #GS1 (GS1)
- SHAKESPEARE 5101 8 Classic VHF Antenna w/15 Cable (5101)
- BALDWIN FILTERS Air Filter, Element Only/Panel, 1" H (PA30325)
- BALDWIN FILTERS Air Filter, 6-3/32 x 12-1/2 in. (PA3607-FN)
- BALDWIN FILTERS Air Filter, Element, Panel Design, 1-1/2" H (PA31001)
- BALDWIN FILTERS Air Filter, 13-7/8 x 3 in. (PA1758)
- BALDWIN FILTERS Air Filter, 17-7/16"Lx8-23/32"Wx8-23/32"H (RS30129)
- BALDWIN FILTERS Air Filter, 9-3/32 x 17 in. (PA2546)
- BALDWIN FILTERS Air Filter, 6-11/32 x 14-5/8 in. (PA2635-FN)
- Baldwin Filters Automotive Engine Air Filters