Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 11-1/2 x 13-1/2 in.
Mfr # LL2358
Zoro # G5550727
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 13 1/2 in
- Width 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # LL2358
- Zoro # G5550727
- UPC # 791440017986
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 13 1/2 in |
Width | 11 1/2 in |
Length | 13 1/2 in |
Outside Dia. | 11 1/2 in |
Overall Height | 13 1/2 in |
Overall Length | 13 1/2 in |
Outside Diameter | 11 1/2 in |
Overall Width | 11 1/2 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | Attached Gasket |
Description/Special Features | Long Life Outer Air Element |
Type | Element/Long Life/Outer |
Features | Long Life Outer Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 1/2 in, Width 11 1/2 in, Length 13 1/2 in, Outside Dia. 11 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Window Switch, 901-128 (901-128)
- BACKRACK 09-C RAM BACKRACK FRAME - SHORT, HDW KIT REQ - 50117, 50127 (15026)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-92033)
- QUICKCABLE Group 65 Wide Battery Carrier (120158-2001)
- BALDWIN FILTERS Air Filter, 8-3/4 x 5-31/32 in. (PA3890)
- BALDWIN FILTERS Air Filter, 7-1/16 x 19-31/32 in. (RS4639)
- BALDWIN FILTERS Air Filter, 3-11/16 x 4-5/16 in. (B7024)
- BALDWIN FILTERS Air Filter, 6-13/32 x 12 in. (PA2976-FN)
- BALDWIN FILTERS Air Filter, 8-7/32 x 4 in. (PA4871)
- BALDWIN FILTERS Air Filter, 5-1/2 x 4-1/2 in. (PA1718)
- DONALDSON Air Cleaner, Disposable, P524838 (P524838)
- Baldwin Filters Automotive Engine Air Filters