Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 11-11/16 x 2 in.
Mfr # PA4322
Zoro # G5798861
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 2 in
- Width 11 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4322
- Zoro # G5798861
- UPC # 791440080898
- Country of Origin Taiwan, Province of China
- Category Automotive Engine Air Filters
Dimensions
Height | 2 in |
Width | 11 11/16 in |
Length | 12 7/16 in |
Overall Width | 11 11/16 in |
Overall Height | 2 in |
Overall Length | 12 7/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Description/Special Features | Panel Air Element |
Item | Automotive Air Filter |
Includes | Gasket |
Filter Design | Panel |
Type | Element/Panel |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Shape | Rectangular |
Use Location | Engine |
Compatible Vehicle Make | Toyota |
Compatible Vehicle Type | Light Duty Trucks |
Fit Type | Vehicle Specific |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 in, Width 11 11/16 in, Length 12 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHLE Engine Timing Cover Seal, 48382 (48382)
- BUYERS PRODUCTS 4 Inch Square LED Flood Light with Switch and Handle (1492193)
- PARKER 90Deg Swivel Male Elbow, 3/8 In (169PTC-6-2)
- PIONEER CABLE Fit-All Detent Cable, Ca-1980 (CA-1980)
- BALDWIN FILTERS Air Filter, 8-17/32 x 1-3/8 in. (PA4167)
- BALDWIN FILTERS Air Filter, 15-1/2 x 1-3/4 in. (PA4662)
- BALDWIN FILTERS Air Filter, Element, Panel Design, 14" H (PA31002)
- BALDWIN FILTERS Air Panel Filter, 6-19/32" H, 11-3/8" L (PA31010)
- BALDWIN FILTERS Air Filter, 6-7/8 x 15-13/32 in. (RS5395-FN)
- BALDWIN FILTERS Air Filter, 9-7/32 x 11-1/2 in. (PA1932)
- BALDWIN FILTERS Air Filter, 5-7/8 top x 4-9/32 in. (PA1852)
- Baldwin Filters Automotive Engine Air Filters