Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10 x 9-7/16 in.
Mfr # PA2379
Zoro # G5642174
product price: $75.85
/ea
Free Shipping & Returns
$75.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 9 7/16 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2379
- Zoro # G5642174
- UPC # 791440018211
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 9 7/16 in |
Width | 10 in |
Length | 9 7/16 in |
Outside Dia. | 10 in |
Outside Diameter - Bottom | 12 in |
Inside Diameter - Bottom | 4 15/16 in |
Overall Height | 9 7/16 in |
Inside Diameter | 3/8 in |
Flange Diameter | 12 in |
Outside Diameter | 10 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 9 7/16 in, Width 10 in, Length 9 7/16 in, Outside Dia. 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Rocker Switch, Dpdt, On-On-6 Blade (090136)
- SKF Engine Timing Cover Seal, 18581 (18581)
- BUYERS PRODUCTS 2 Inch Heavy-Duty Ball Mount 6 Inch Drop x 9-3/8 Long Tube Black For 1-1/4 Hole (1803059)
- GOLD EAGLE Gold Eagle 22005 STA-BIL Carb and Choke Parts Cleaner - 12 oz. (22005)
- BALDWIN FILTERS Air Filter, 11-1/2 x 13-1/2 in. (LL2358)
- BALDWIN FILTERS Air Filter Element, 10-11/32 in. L (PA30070)
- BALDWIN FILTERS Air Filter, 8-13/32 x 3-1/4 in. (PA657)
- BALDWIN FILTERS Air Filter, 9-7/32 x 18-3/8 in. (PA1824)
- BALDWIN FILTERS Air Filter, 7-15/16 x 16-1/2 in. (PA2856)
- BALDWIN FILTERS Air Filter, 4-15/16 x 13-15/16 in. (RS3541)
- BMC AIR FILTERS BMC Air Filters FB872-20 Air Filter for Lexus; B-231 mm & A-267 mm (FB872/20)
- Baldwin Filters Automotive Engine Air Filters