Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10 x 27-5/8 in.
Mfr # PA4887
Zoro # G1227222
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 27 5/8 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4887
- Zoro # G1227222
- UPC # 791440072725
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 27 5/8 in |
Width | 10 in |
Length | 27 5/8 in |
Outside Dia. | 10 in |
Overall Height | 27 5/8 in |
Outside Diameter - Bottom | 10 in |
Inside Diameter - Bottom | 119 29/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | 4 23/32 in Gasket, Disposable Housing |
Description/Special Features | Air Element in Disposable Housing |
Item | Automotive Air Filter |
Type | Element |
Shape | Round |
Compatible Vehicle Make | Vogele Paving |
Use Location | Engine |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 27 5/8 in, Width 10 in, Length 27 5/8 in, Outside Dia. 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Hole Plug, 5/8" Rim (N-1012S)
- CTA MFG 6pc Oil Filter Wrench Kit w Stand (CTA4326)
- JABSCO Hand Pump, 12 GPM, 1 HB x 1 HB (29240-0000)
- DISCO Universal Moulding Clips 10-24X3/4" Stud Size PK50 (345PK)
- BALDWIN FILTERS Air Filter, 5-17/32 x 20-9/16 in. (RS3997)
- BALDWIN FILTERS Air Filter, 8-1/16 x 7-5/8 in. (PA655)
- BALDWIN FILTERS Air Filter, 3-9/16 x 11 in. (PA1644)
- BALDWIN FILTERS Air Filter, Rectangular, 1" H, 4-13/16" W (PA10192)
- BALDWIN FILTERS Air Filter, 19-9/32 x 13-27/32 in. (PA3904)
- BALDWIN FILTERS Air Filter, 3-7/8 x 13-3/16 in. (PA2370)
- BALDWIN FILTERS Air Filter, 2 x 6-1/4 in. (PA3565)
- Baldwin Filters Automotive Engine Air Filters