Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 10 x 2-3/16 in.
Mfr # PA2534
Zoro # G5660952
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 2 3/16 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2534
- Zoro # G5660952
- UPC # 791440019997
- Country of Origin United States
- Category Cabin Air Filters
Dimensions
Height | 2 3/16 in |
Width | 10 in |
Length | 17 in |
Overall Length | 17 in |
Overall Height | 2 3/16 in |
Overall Width | 10 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Cabin Air Filter Element |
Type | Element/Cab |
Features | Cabin Air Filter Element |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 3/16 in, Width 10 in, Length 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE OX 2.5 HITCH IMMOBILIZER II, DUAL U-BOLT DESIGN (BX88225)
- GOLIGHT ST Series Permanent Mnt Black Halogen w/Wireless Handheld Remote (3051ST)
- MILTON INDUSTRIES Tire Inflator with Gauge (S-516)
- SEA-DOG Sea-Dog 588061N Combo Drink Holder with Drain Fitting - White (588061N)
- BALDWIN FILTERS Air Filter, 6-3/32 x 7-9/32 in. (PA2613)
- BALDWIN FILTERS Air Filter, 10-3/4 x 2-11/32 in. (PA3823)
- BALDWIN FILTERS Air Filter Element, 10-5/8 x 31/32 in. (PA4857)
- BALDWIN FILTERS Air Filter, 5-9/32 x 1-5/8 in. (PA5333)
- BALDWIN FILTERS Air Element, 3-9/16 x 1-3/32 in. (PA5698)
- BALDWIN FILTERS Air Filter, 6 x 2-9/16 in. (PA2619)
- BOSCH Cabin Air Filter, 6005C (6005C)
- Baldwin Filters Cabin Air Filters