Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10 x 17-19/32 in.
Mfr # PA2742
Zoro # G6086464
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 17 19/32 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2742
- Zoro # G6086464
- UPC # 791440022300
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 17 19/32 in |
Width | 10 in |
Length | 17 19/32 in |
Outside Dia. | 10 in |
Inside Diameter | 3/8 in |
Inside Diameter - Bottom | 5 7/8 in |
Outside Diameter - Bottom | 10 in |
Overall Height | 17 19/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 17 19/32 in, Width 10 in, Length 17 19/32 in, Outside Dia. 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR 40 Amp Female socket, I2v/24v, IP66 (93950)
- DONALDSON Elbow, 45 Degree 5 In (127 Mm) Od-Id, J190025 (J190025)
- BALDWIN FILTERS Transmission Filter, 5-19/32 x 4-5/8 In (20000)
- ILC Replacement For GE GENERAL ELECTRIC GE 1195 AUTOMOTIVE INDICATOR LAMPS RP SHAPE 10PK (10PAK:WW-1T1A-0)
- BALDWIN FILTERS Air Filter, 6-7/8 x 6-3/16 in. (PA1996)
- BALDWIN FILTERS Air Filter, 2-5/32 x 6-1/4 in. (PA4666)
- BALDWIN FILTERS Air Filter, 5-15/32 x 31/32 in. (CV15002)
- BALDWIN FILTERS Air Filter, 12-1/8 x 13-3/4 in. (RS5455)
- BALDWIN FILTERS Air Filter, 9-3/16in. L x 3-3/8in. dia. (RS5748)
- BALDWIN FILTERS Air Filter Element, 10-11/32 in. L (PA30070)
- PUROLATOR Purolator A11479 PurolatorONE Advanced Air Filter (A11479)
- Baldwin Filters Automotive Engine Air Filters