Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10 and 10-1/4 x 3-1/4 in.
Mfr # PA607
Zoro # G6204161
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 3 1/4 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA607
- Zoro # G6204161
- UPC # 791440007048
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 3 1/4 in |
Width | 10 in |
Length | 3 1/4 in |
Outside Dia. | 10 in, 10 1/4 in |
Flange Diameter | 10 1/4 in |
Outside Diameter - Bottom | 10 1/4 in |
Overall Height | 3 1/4 in |
Inside Diameter - Bottom | 7 5/8 in |
Outside Diameter | 10 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 3 1/4 in, Width 10 in, Length 3 1/4 in, Outside Dia. 10 in, 10 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG 1 Motor Oil, 10W-30, Conventional, 5 Qt. (MAG62939)
- TIMKEN Auto Trans Transfer Shaft Race - Right, LM501310 (LM501310)
- BALDWIN FILTERS Air Filter, 4-3/16 x 5-3/4 in. (PA1946)
- ILC Replacement for US Battery US 1800 XC2 (US 1800 XC2 US BATTERY)
- BALDWIN FILTERS Air Filter, 6-3/32 x 10-13/32 in. (PA1753-FN)
- BALDWIN FILTERS Air Filter, 19-13/16 x 8-1/8 in. (PA1784)
- BALDWIN FILTERS Air Filter, 7-5/16 x 2-1/4 in. (PA4120)
- BALDWIN FILTERS Air Filter, 10-25/32 x 2-23/32 in. (PA3763)
- BALDWIN FILTERS Air Filter, 4-19/32 x 13 in. (PA1911)
- BALDWIN FILTERS Air Filter, 11-1/32 x 25-7/8 in. (PA2722)
- WIX FILTERS Air Filter, 49350 (49350)
- Baldwin Filters Automotive Engine Air Filters