Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-9/16 x 8-5/32 in.
Mfr # PA1781
Zoro # G5555313
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Tube-Type Filter
- Air Filter Design Multiple Tube
- Element Only - Automotive Filters No
- Height 8 5/32 in
- Width 10 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1781
- Zoro # G5555313
- UPC # 791440013711
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 8 5/32 in |
Width | 10 9/16 in |
Length | 19 7/8 in |
Overall Height | 8 5/32 in |
Overall Length | 19 7/8 in |
Overall Width | 10 9/16 in |
Details
Air Filter Type - Automotive | Tube-Type Filter |
Air Filter Design | Multiple Tube |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Tube-Type Air Filter |
Includes | (32) 4 x 8 Tubes |
Filter Design | Multiple Tube |
Type | Tube-Type |
Shape | Rectangular |
Features | Removes Contaminants from Ambient Air before it reaches the Combustion Chamber |
Compatible Vehicle Type | Buses |
Product Type | Air Filter Element |
Compatible Vehicle Make | Allis-Chalmers, M-R-S, Michigan |
Use Location | Engine |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Tube-Type Filter, Air Filter Design Multiple Tube, Element Only - Automotive Filters No, Height 8 5/32 in, Width 10 9/16 in, Length 19 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS 72IN SECURE LOCK LOW PRO BRIGHT WITH RAIL TOOLBOX (SL-72-LP-R)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Front (340-80034)
- A & I PRODUCTS Strut, Gas; Hood 22" x2" x2" (A-AL174088)
- MAIN FILTER NORMAN 325 Replacement/Interchange Spin-On Filter (MF0057997)
- BALDWIN FILTERS Air Filter, 6-5/16 x 5 in. (PA1963)
- BALDWIN FILTERS Air Filter, 5 x 6-3/32 in. (PA4716)
- BALDWIN FILTERS Air Filter, 12-1/16 x 7-1/8 in. (PA2403)
- BALDWIN FILTERS Outer Air Element With Fins And Lid, PA3669-FN (PA3669-FN)
- BALDWIN FILTERS Air Filter, 8-1/4 x 8-1/8 in. (PA1806)
- BALDWIN FILTERS Air Filter, 6 x 7-3/4 in. (PA3908)
- STENS Air Filter 100-598 For Generac 78601Gs (100-598)
- Baldwin Filters Automotive Engine Air Filters