Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 10-9/16 x 7/8 in.
Mfr # PA5318
Zoro # G5677786
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Element Only, Rectangular
- Element Only - Automotive Filters Yes
- Height 11 15/16 in
- Width 10 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5318
- Zoro # G5677786
- UPC # 791440077492
- Country of Origin China
- Category Cabin Air Filters
Dimensions
Height | 11 15/16 in |
Width | 10 9/16 in |
Length | 11 15/16 in |
Overall Length | 11 15/16 in |
Overall Width | 5 7/16 in |
Overall Height | 7/8 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Element Only, Rectangular |
Element Only - Automotive Filters | Yes |
Description/Special Features | Cabin Air Filter Element |
Includes | (2) Filters |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Element/Cab |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Western Star |
Product Type | Cabin Air Filter |
Media Material | Cellulose, Paper |
Use Location | Cabin |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Rectangular, Element Only - Automotive Filters Yes, Height 11 15/16 in, Width 10 9/16 in, Length 11 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAVY DUTY RAMPS Truck Ramps, Portable, 14000 lb. Cap., PR (Q4009-Rev1)
- FLEETGUARD Pac, Lf, LF16015 (LF16015)
- NOCO Protective Washer, Gray, 10-13/32" L (MC303)
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel (60165)
- BALDWIN FILTERS Air Filter, 5-9/16 x 2-3/16 in. (PA5668)
- BALDWIN FILTERS Air Filter, Cabin Air Element, 2-1/4" H (PA10041)
- BALDWIN FILTERS Air Filter, 4-11/16 x 4-3/16 in. (PA3680)
- BALDWIN FILTERS Air Element, 7-7/8 x 2-3/16 in. (PA5655)
- BALDWIN FILTERS Air Filter, 7 x 2-3/16 in. (PA2617)
- BALDWIN FILTERS Air Filter, Element, Panel, 12-3/32in. L (PA5768)
- BALDWIN FILTERS Air Filter, 6-7/8 x 12-13/32 in. (PA4644)
- Baldwin Filters Cabin Air Filters