Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-9/16 x 7-5/16 in.
Mfr # PA2830
Zoro # G6216612
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 7 5/16 in
- Width 10 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2830
- Zoro # G6216612
- UPC # 791440023031
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 7 5/16 in |
Width | 10 9/16 in |
Length | 7 5/16 in |
Outside Dia. | 10 9/16 in |
Outside Diameter - Bottom | 10 9/16 in |
Inside Diameter - Bottom | 4 1/4 in |
Overall Height | 7 5/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Replacement for Ecolite Air Element in Disposable Housing |
Item | Automotive Air Filter |
Includes | Disposable Housing |
Type | Element |
Shape | Round |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Godwin |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 7 5/16 in, Width 10 9/16 in, Length 7 5/16 in, Outside Dia. 10 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lock, Trailer (387)
- DISCO Blk Nyln Shield Ret Assort 24 Hole Gray Metal Tray (8509)
- AUTO VENTSHADE 06-11 CHEVROLET HHR 4PC ORIGINAL VENTVISOR-SMOKE (94318)
- DAYCO 03 Dodge 5.7L Radiator Hose, 72184 (72184)
- BALDWIN FILTERS Air Filter, 5-7/8 x 12-5/8 in. (RS3505)
- BALDWIN FILTERS Air Element, 6-1/2 x 17-1/3 in. (RS5559)
- BALDWIN FILTERS Air Filter, 6-7/16 x 1-9/32 in. (PA4128)
- BALDWIN FILTERS Air Filter, 7-3/4 x 1-11/16 in. (PA4468)
- BALDWIN FILTERS Air Filter, 8-9/16 x 6-5/16 in. (PA2827)
- BALDWIN FILTERS Air Filter, 10-1/4 x 20-7/16 in. (RS5429)
- BALDWIN FILTERS Air Filter, 7-15/16 x 12-1/4 in. (PA1749FN)
- Baldwin Filters Automotive Engine Air Filters