Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-9/16 x 11-13/16 in.
Mfr # PA2806
Zoro # G2509981
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 11 13/16 in
- Width 10 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2806
- Zoro # G2509981
- UPC # 791440022843
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 11 13/16 in |
Width | 10 9/16 in |
Length | 11 13/16 in |
Outside Dia. | 10 9/16 in |
Overall Height | 11 13/16 in |
Inside Diameter - Bottom | 4 1/4 in |
Outside Diameter - Bottom | 10 9/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | 4 1/4 in Gasket |
Description/Special Features | Replacement for Ecolite Air Element in Disposable Housing |
Item | Automotive Air Filter |
Type | Element |
Shape | Round |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Use Location | Engine |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Godwin |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 11 13/16 in, Width 10 9/16 in, Length 11 13/16 in, Outside Dia. 10 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC WR 53 CIRCUMFRENCE STRAP OIL FILT (OTC7206)
- BALDWIN FILTERS Air Filter, Radial Seal Outer Air Element (RS30209)
- BOSCH Engine Oil Filter, 72161WS (72161WS)
- BALDWIN FILTERS Fuel Filter, 8-5/16 x 2-7/8 x 8-5/16 In (PF845)
- BALDWIN FILTERS Air Filter, 3-7/16in. L x 1-21/32in. dia. (PT9537-MPG)
- BALDWIN FILTERS Air Filter, 6-5/8 x 2-1/16 in. (PA2050)
- BALDWIN FILTERS Air Filter, 5-31/32 x 14-1/8 in. (RS3920)
- BALDWIN FILTERS Air Filter, 9-1/4 x 12-1/2 in. (LL1615)
- BALDWIN FILTERS Air Filter, 9-11/32 x 1-15/16 in. (PA4151)
- BALDWIN FILTERS Air Filter, 8-7/8 x 10 in. (PA656)
- PUR Air Filter, For Mercedes-Benz Dodge Ram 2500 E350 C300 3500 ML350 GLK350 GL450, 2PK (K57-100300)
- Baldwin Filters Automotive Engine Air Filters