Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-7/32 x 9 in.
Mfr # LL1621-2
Zoro # G5654257
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 9 in
- Width 10 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # LL1621-2
- Zoro # G5654257
- UPC # 791440012431
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 9 in |
Width | 10 7/32 in |
Length | 9 in |
Outside Dia. | 10 7/32 in |
Inside Diameter | 1/2 in |
Inside Diameter - Bottom | 6 1/16 in |
Overall Height | 9 in |
Outside Diameter - Bottom | 10 7/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Furnished Gasket |
Description/Special Features | Long Life Air Element with 2-Inch Pleats |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element/Long Life |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Austin-Western, Aveling-Barford, Euclid, Galion, Hancock, Hough, J.C. Bamford, Washington Iron Works, Yale |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 9 in, Width 10 7/32 in, Length 9 in, Outside Dia. 10 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UFLEX USA Uflex MACH™ Series High Efficiency & Flexibility Engine Cont (MC0X18)
- OEMTOOLS Valve Spring Compressor for Ford 3-Valve Engines (24429)
- WIX FILTERS Hyd Filter, 51826 (51826)
- OPTI-2 2-Cycle Smokeless Engine Oil 1.8 oz (20096)
- BALDWIN FILTERS Air Filter, 4-13/32 x 5-3/4 in. (PA2083)
- BALDWIN FILTERS Air Filter, Element Only, 9-1/16" L (PA10149)
- BALDWIN FILTERS Air Filter, 9-7/32 x 10-3/8 in. (PA1750-FN)
- BALDWIN FILTERS Breather, Round, Element Only, 1-7/8" L (SA4137)
- BALDWIN FILTERS Air Filter, 6-5/16 x 5 in. (PA1963)
- BALDWIN FILTERS Air Filter, 13-3/32in. L x 3-3/8in. dia. (RS5746)
- BALDWIN FILTERS Air Filter, 14 x 5-5/16 to 6-7/32 in. (PA2315)
- Baldwin Filters Automotive Engine Air Filters