Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-7/32 x 7-1/2 in.
Mfr # PA1606
Zoro # G5744532
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 7 1/2 in
- Width 10 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1606
- Zoro # G5744532
- UPC # 791440012264
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 7 1/2 in |
Width | 10 7/32 in |
Length | 7 1/2 in |
Outside Dia. | 10 7/32 in |
Overall Length | 7 1/2 in |
Overall Height | 7 1/2 in |
Overall Width | 10 7/32 in |
Outside Diameter | 10 7/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Includes | Flame Retardant Media |
Item | Automotive Air Filter |
Type | Element |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 7 1/2 in, Width 10 7/32 in, Length 7 1/2 in, Outside Dia. 10 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYB Strut-Plus Monomax, Srm4079 (SRM4079)
- DILL AIR CONTROLS 231 ALCOA VALVE STEM W (DILTR553)
- LISLE Compression Tester, 0-300 psi, 14mm/18mm (20250)
- SKF Small Bore Seals (20 X32 X7)
- BALDWIN FILTERS Air Filter, 12 31/32 in H, 5 13/32 in W, 12 31/32 in L, 5 13/32 in Outside Dia (RS3542)
- BALDWIN FILTERS Air Filter, 9-9/32 x 25-1/2 in. (RS4634)
- BALDWIN FILTERS Air Filter, 3-17/32 x 14 in. (PA2306)
- BALDWIN FILTERS Air Filter, Panel, 8-13/64 in.L (PA5728 FOAM)
- BALDWIN FILTERS Air Filter, 5-15/16 x 12-1/2 in. (PA1906)
- BALDWIN FILTERS Air Filter, 9-23/32 x 1-25/32 in. (PA4456)
- BALDWIN FILTERS Air Filter, Panel Air Element, 2-9/16" H (PA10045)
- Baldwin Filters Automotive Engine Air Filters