Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-7/32 x 6 in.
Mfr # PA671
Zoro # G5585587
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 6 in
- Width 10 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA671
- Zoro # G5585587
- UPC # 791440007543
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 6 in |
Width | 10 7/32 in |
Length | 6 in |
Outside Dia. | 10 7/32 in |
Inside Diameter - Bottom | 5 1/2 in |
Outside Diameter - Bottom | 10 7/32 in |
Overall Height | 6 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Flame Retardant Media |
Item | Automotive Air Filter |
Description/Special Features | Air Element for Purolator Housing |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Fit Type | Vehicle Specific |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Chrysler, Jeep |
Use Location | Engine |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 6 in, Width 10 7/32 in, Length 6 in, Outside Dia. 10 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter - Outer, 46744 (46744)
- CLEAR VISION 5 gal Windshield Washer Pail (ACV05G39203)
- GROCO 1" NPT x 1" ID Bronze 90 deg Pipe to Hose Fitting Standard Flow Elbow (PTHC-1000)
- MAIN FILTER NAPA 7800 Hydraulic Filter Replacement (MF0059368)
- BALDWIN FILTERS Air Filter, 8-25/32 x 2-9/32 in. (PA4449)
- BALDWIN FILTERS Air Filter, 9-1/8 x 7-7/32 in. (PA651)
- BALDWIN FILTERS Air Filter, 11-1/4in. to 15-1/16in. dia. (CA5791)
- BALDWIN FILTERS Air Filter, 10 and 10-1/4 x 3-1/4 in. (PA607)
- BALDWIN FILTERS Air Filter, 10-7/32 x 14-1/2 in. (LL1895)
- BALDWIN FILTERS Air Filter, 8-1/4 x 11 in. (PA1614)
- BALDWIN FILTERS Air Filter, 8-1/4 x 8-1/8 in. (PA1806)
- Baldwin Filters Automotive Engine Air Filters