Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-7/32 x 5 in.
Mfr # PA1619
Zoro # G5588161
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 5 in
- Width 10 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1619
- Zoro # G5588161
- UPC # 791440012400
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 5 in |
Width | 10 7/32 in |
Length | 5 in |
Outside Dia. | 10 7/32 in |
Overall Height | 5 in |
Inside Diameter - Bottom | 5 1/2 in |
Outside Diameter - Bottom | 10 7/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Includes | (3) Furnished Gaskets |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Use Location | Engine |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Case IH, Ford |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 5 in, Width 10 7/32 in, Length 5 in, Outside Dia. 10 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO LED Minibar (5517CAC-VM)
- ZEP Parts Washer Filter, Brown, 2" H, 5-1/2" W (906402)
- QUICKCABLE Battery Box, Group 27, PK10 (120172-360-010)
- ARP DODGE 5.9L CUMMINS DIESEL (ACR) ROD BOLT KIT (247-6303)
- BALDWIN FILTERS Air Filter, 9-7/32 x 18-3/8 in. (PA2466)
- BALDWIN FILTERS Air Filter, 11-1/8 x 16-1/2 in. (PA1885)
- BALDWIN FILTERS Air Filter, 4-13/32 x 2-3/8 in. (PA1712)
- BALDWIN FILTERS Air Filter, 5-1/32 x 12-5/16 in. (RS3549)
- BALDWIN FILTERS Conical-Shaped Air Filter, 7 x 15-1/2 in. (PA2756)
- BALDWIN FILTERS Air Filter, 6-7/8 x 8-3/8 in. (PA2446)
- BALDWIN FILTERS Air Filter, 19 17/32 in L, 11 in O.D. (PA30318)
- Baldwin Filters Automotive Engine Air Filters