Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-7/32 x 14-1/2 in.
Mfr # LL1895
Zoro # G6075167
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 14 1/2 in
- Width 10 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # LL1895
- Zoro # G6075167
- UPC # 791440014633
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 14 1/2 in |
Width | 10 7/32 in |
Length | 14 1/2 in |
Outside Dia. | 10 7/32 in |
Inside Diameter - Bottom | 6 1/16 in |
Inside Diameter | 15/16 in |
Outside Diameter - Bottom | 10 7/32 in |
Overall Height | 14 1/2 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Outer Air Filter Element |
Includes | Furnished Gasket, Gasket |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element/Long Life/Outer |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Compatible Vehicle Make | Euclid, Michigan, Poclain, Steiger, Terex, Vermeer |
Compatible with Manufacturer Model Number | PA1906 |
Media Material | Cellulose, Paper |
Use Location | Engine |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 14 1/2 in, Width 10 7/32 in, Length 14 1/2 in, Outside Dia. 10 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLASTER Air Tool Cleaner/Conditioner, Aerosol Can, 11 oz, Mineral, -25° F (16-ATC)
- QUICKCABLE Bayonet Red Vent Cap, 1/4"Turn, PK6 (215907-006)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-5/16"x3"x2-5/16" (B7276)
- HUSKY LINER 19-C RAM 1500 CREW CAB BLACK UNDER SEAT STORAGE BOX W/ FACTORY STORAGE (9411)
- BALDWIN FILTERS Air Filter, 5-1/2 x 8-3/8 in. (PA2807)
- BALDWIN FILTERS Air Filter, 11-3/8 x 25-23/32 in. (RS3539)
- BALDWIN FILTERS Air Filter, 5-1/4 x 16-11/32 in. (PA3578)
- BALDWIN FILTERS Air Filter, 8-5/32 x 16-9/16 in. (RS3734)
- BALDWIN FILTERS Air Filter, 4-3/32 x 10-5/16 in. (PA3476)
- BALDWIN FILTERS Air Filter, 7-11/32 x 15-17/32 in. (RS5334)
- AFTERMARKET New Air Filter Fits Briggs and Stratton 12.5hp 15hp 493909 496894 (RAPAF3720)
- Baldwin Filters Automotive Engine Air Filters