Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-7/32 x 12 in.
Mfr # PA618
Zoro # G5591616
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 12 in
- Width 10 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA618
- Zoro # G5591616
- UPC # 791440007147
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 12 in |
Width | 10 7/32 in |
Length | 12 in |
Outside Dia. | 10 7/32 in |
Outside Diameter - Bottom | 10 7/32 in |
Inside Diameter - Bottom | 5 1/2 in |
Overall Height | 12 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Includes | 5 1/2 in Gasket |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Media Material | Cellulose, Paper |
Compatible with Manufacturer Model Number | PA618 |
Use Location | Engine |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Clark, Diamond Reo, Hough, Marion, Massey Ferguson |
Fit Type | Vehicle Specific |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 in, Width 10 7/32 in, Length 12 in, Outside Dia. 10 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENSO Air Filter 2009-2015 Toyota Venza 2.7L, 143-3018 (143-3018)
- DRYCONN Dryconn Waterproof Pre-filled Tube, PK2 (20230)
- GROTE Primary Wire, 20 Ga, Black, 100 ft. Spool (87-2012)
- RUSSELL PUSH-ON EFI FTG 6AN X 3/8 BLK (640853)
- BALDWIN FILTERS Air Filter, 9-1/2 x 21-5/32 in. (RS3996)
- BALDWIN FILTERS Air Filter, 8-27/32" L, 7-27/32" W, 13/32"H (PA30269)
- BALDWIN FILTERS Air Filter Element, 1-13/16" H, 10-21/32"L (PA10025)
- BALDWIN FILTERS Air Filter, 4-3/32 x 14-5/16 in. (PA2344FN)
- BALDWIN FILTERS Air Filter, 15-5/16 x 15-5/16 in. (PA5302)
- BALDWIN FILTERS Air Filter Element, 11-29/32 in. L (PA10026)
- BALDWIN FILTERS Air Filter, 5-3/4 x 2-9/16 in. (PA696)
- Baldwin Filters Automotive Engine Air Filters