Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-7/32 x 12 in.
Mfr # PA616
Zoro # G2435133
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 12 in
- Width 10 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA616
- Zoro # G2435133
- UPC # 791440007123
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 12 in |
Width | 10 7/32 in |
Length | 12 in |
Outside Dia. | 10 7/32 in |
Overall Height | 12 in |
Inside Diameter - Bottom | 7 7/8 in |
Outside Diameter - Bottom | 10 7/32 in |
Inside Diameter | 7/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Flame Retardant Media, Integral Post Seal |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Standards | ISO 9001:2015 |
Use Location | Engine |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Hyster |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 in, Width 10 7/32 in, Length 12 in, Outside Dia. 10 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVERSURE Antimicrobial Cleaning Cloths 12 x 12 Frost Grey , 12PK (M915SLV-FG)
- MEVOTECH 99-98 Ram 2500/Ram 3500 Tie Rod End, Mds1456 (MDS1456)
- GEMINEYE Rear View Back Up Camera System, 4-5/16" (EC4210B-K)
- MAIN FILTER CANFLO RSE5010 Replacement/Interchange Spin-On Filter (MF0058069)
- BALDWIN FILTERS Air Filter, 8-7/8 x 10-1/8 in. (PA1788)
- BALDWIN FILTERS Air Filter, 5-23/32 x 12-5/8 in. (RS4680)
- BALDWIN FILTERS Air Filter, Nano Outer Air Element, 27" H (RS4634XP)
- BALDWIN FILTERS Air Filter, 5-47/64"Lx8-15/64"Wx1-9/16"H (PA30117)
- BALDWIN FILTERS Air Filter, 6-5/8 x 14-1/2 in. (PA1726)
- BALDWIN FILTERS Air Filter, 12-3/4 x 27 in. (PA2357)
- BALDWIN FILTERS Air Filter, 7-3/8 in. Lx4-1/2 in. dia. (PA30036)
- Baldwin Filters Automotive Engine Air Filters