Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-5/8 x 22-9/16 in.
Mfr # PA2705
Zoro # G0502801
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 22 15/32 in
- Width 10 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2705
- Zoro # G0502801
- UPC # 791440021921
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 22 15/32 in |
Width | 10 5/8 in |
Length | 22 9/16 in |
Outside Dia. | 10 5/8 in |
Inside Diameter - Bottom | 6 23/32 in |
Flange Diameter | 11 11/16 in |
Overall Height | 22 15/32 in |
Outside Diameter | 10 5/8 in |
Outside Diameter - Bottom | 11 11/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 22 15/32 in, Width 10 5/8 in, Length 22 9/16 in, Outside Dia. 10 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, 3-1/2"x3-1/32"x3-1/2" (B1405)
- ECCO Rotating Beacon, Amber, Pedestal, 6" dia. (EB7810A)
- IWATA Lph400-Lv Air C (93548700)
- BREEZ-EV EV Charger Cable Retractor, 10"D, 10"H, 4"W (EVC-L2-ACC-CMR)
- BALDWIN FILTERS Air Filter, 10-7/32 x 7-1/2 in. (PA1606)
- BALDWIN FILTERS Panel Air Element, 7-29/32 x 1-29/32 in. (PA4471)
- BALDWIN FILTERS Air Filter, 5-15/16 x 4 in. (PA669)
- BALDWIN FILTERS Air Filter, 7-1/8 x 1-21/32 in. (PA2189)
- BALDWIN FILTERS Air Filter, 13-13/16 x 18-1/8 in. (PA1631S)
- BALDWIN FILTERS Air Filter, 12-5/8 x 5-1/2 in. (PA2472)
- DONALDSON Air Filter, Primary Radialseal, P534816 (P534816)
- Baldwin Filters Automotive Engine Air Filters