Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-5/32" L, 8-1/16" W
Mfr # PA10103
Zoro # G7481745
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 9/16 in
- Width 8 1/16 in
- Length 10 5/32 in
- Filter Design Panel
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA10103
- Zoro # G7481745
- UPC # 00791440110991
- Country of Origin Taiwan, Province of China
- Category Automotive Engine Air Filters
Dimensions
Height | 1 9/16 in |
Width | 8 1/16 in |
Length | 10 5/32 in |
Overall Length | 10 5/32 in |
Overall Height | 1 9/16 in |
Overall Width | 8 1/16 in |
Details
Filter Design | Panel |
Item | Automotive Air Filter |
Shape | Rectangular |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Product Type | Cabin Air Filter |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Ford, Lincoln |
Compatible Vehicle Type | Buses |
Use Location | Cabin |
Compatible with Manufacturer Model Number | 2017-19 F-250, F-150, F-350, F-450, F-550 |
Compatible Manufacturer Part Number | 2017-19 F-250, F-150, F-350, F-450, F-550 |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Panel, Element Only - Automotive Filters Yes, Height 1 9/16 in, Width 8 1/16 in, Length 10 5/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STROMBERG CARLSON 22IN & 39IN ZIP GRIP - BLUE FOR AM-533 (AM-ZIP2239B)
- SKF Shaft Seal, 1-1/2 x 2 x 1/4", HM14, Nitrile Rubber (14857)
- SUBZERO Traction Tire Mat, PK2 (12501)
- SKF Shaft Seal, 3 x 3-3/4 x 3/8", CRW1, Nitrile Rubber (29865)
- BALDWIN FILTERS Air Filter, 9-27/32 x 17-9/16 in. (RS5411)
- BALDWIN FILTERS Air Filter, Round Design, 25-29/32" H (PA30316)
- BALDWIN FILTERS Air Filter, 9-1/4 x 12-1/2 in. (LL1615)
- BALDWIN FILTERS Air Filter, 7-7/8 x 8-1/32 in. (PA1934)
- BALDWIN FILTERS Air Filter, 5-29/32 x 19-19/32 in. (RS3745)
- BALDWIN FILTERS Air Filter, 6-7/8 x 14-3/8 in. (PA2605)
- PUROLATOR Purolator A41386 PurolatorONE Advanced Air Filter (A41386)
- Baldwin Filters Automotive Engine Air Filters