Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-3/8 x 9-1/2 in.
Mfr # PA2557
Zoro # G5578894
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 9 1/2 in
- Width 10 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2557
- Zoro # G5578894
- UPC # 791440020245
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 9 1/2 in |
Width | 10 3/8 in |
Length | 9 1/2 in |
Outside Dia. | 10 3/8 in |
Overall Height | 9 1/2 in |
Outside Diameter - Bottom | 10 3/8 in |
Inside Diameter - Bottom | 6 1/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Gasket |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Use Location | Engine |
Media Material | Cellulose, Paper |
Compatible Vehicle Type | Construction Equipment |
Fit Type | Vehicle Specific |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Caterpillar |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 9 1/2 in, Width 10 3/8 in, Length 9 1/2 in, Outside Dia. 10 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RKI STEEL UNDERBODY 36X14X16 BLK (H361416)
- WIX FILTERS Air Filter - Outer, 42208 (42208)
- MAIN FILTER UFI ESE11NCC Replacement/Interchange Spin-On Filter (MF0057994)
- MOTORMITE 4-Way Trailer Flat Connector Trailer Wiring, 86008 (86008)
- BALDWIN FILTERS Air Filter, 8 top x 3 in. (PA650)
- BALDWIN FILTERS Air Filter, 7-7/8 x 17-13/32 in. (RS4859)
- BALDWIN FILTERS Air Filter, 7-5/8 x 15-13/32 in. (PA1904)
- BALDWIN FILTERS Air Filter, 4" W, 4-7/64" L (OAS99048)
- BALDWIN FILTERS Air Filter, 6-23/32 x 3-3/16 in. (PA3843)
- BALDWIN FILTERS Air Filter, 4-1/8 x 11-27/32 in. (RS3954)
- BALDWIN FILTERS Air Filter, Element Only/Panel, 1" H (PA30325)
- Baldwin Filters Automotive Engine Air Filters