Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-3/8 x 27 in.
Mfr # PA2493
Zoro # G1506066
product price: $91.65
/ea
Free Shipping & Returns
$91.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 27 in
- Width 10 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2493
- Zoro # G1506066
- UPC # 791440019485
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 27 in |
Width | 10 3/8 in |
Length | 27 in |
Outside Dia. | 10 3/8 in |
Outside Diameter - Bottom | 10 3/8 in |
Overall Height | 27 in |
Inside Diameter - Bottom | 6 1/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | (2) Gaskets, G21 AF Furnished Gasket |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Use Location | Engine |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Western Star |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 27 in, Width 10 3/8 in, Length 27 in, Outside Dia. 10 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH MINI-RELAY 12V 20A (332011007)
- CURT Channel Mount, Dual Ball 2-1/2" Shank (45927)
- MINN KOTA Talon Shallow Water Anchor; 15Ft Silver w/Black Motor (1810463)
- WIZARDS Wizards 01220 Wipe Down Matte Paint Detailer - 22 oz. (01220)
- BALDWIN FILTERS Air Filter, 12-1/8 x 20-3/8 in. (PA2518)
- BALDWIN FILTERS Air Filter, 4-3/32 x 10-11/32 in. (PA1690-FN)
- BALDWIN FILTERS Crankcase Emission Absorber, 6-1/2 x 32in (V1560)
- BALDWIN FILTERS Air Filter, 11 x 19-13/16 in. (PA4860)
- BALDWIN FILTERS Air Filter, 6-11/16" H, Oval (PA30118)
- BALDWIN FILTERS Air Filter, 11-7/32" L, 8-3/16" W (PA30263)
- BALDWIN FILTERS Air Filter, 12-1/32 x 17-3/4 in. (PA2612)
- Baldwin Filters Automotive Engine Air Filters