Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-3/8 x 26-1/2 in.
Mfr # PA3452
Zoro # G1712383
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 26 1/2 in
- Width 10 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3452
- Zoro # G1712383
- UPC # 791440038653
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 26 1/2 in |
Width | 10 3/8 in |
Length | 26 1/2 in |
Outside Dia. | 10 3/8 in |
Inside Diameter | 15/16 in |
Inside Diameter - Bottom | 6 1/16 in |
Overall Height | 26 1/2 in |
Outside Diameter - Bottom | 10 3/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Includes | Furnished Gasket, Gasket |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Use Location | Engine |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 26 1/2 in, Width 10 3/8 in, Length 26 1/2 in, Outside Dia. 10 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Universal Float Switch, 15A, 36V (19401)
- HONEYWELL UVEX Low Profile Nrr Earmuff, Red (UVXRWS-53006)
- DAYCO Auto V-Belt, Industry Number 11A1120 (15440)
- CURT Brake Control Harness, 51363 (51363)
- BALDWIN FILTERS Air Filter, 9-3/4 x 13-29/32 in. (PA1845)
- BALDWIN FILTERS Air Filter, 5-3/16 x 11-1/2 in. (PA1667-FN)
- BALDWIN FILTERS Air Filter, Element, Panel Design, 1-7/16"H (PA31005)
- BALDWIN FILTERS Air Filter, 13-9/32 x 2-25/32 in. (PA2002)
- BALDWIN FILTERS Air Filter, 5-5/16in. L x 4-5/8in. dia. (PA30015)
- BALDWIN FILTERS Air Filter, 12-1/32 x 14-1/2 in. (PA1863)
- BALDWIN FILTERS Air Filter, 5-5/32 x 1-15/16 in. (PA2071)
- Baldwin Filters Automotive Engine Air Filters