Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-3/8 x 22-13/16 in.
Mfr # PA2312
Zoro # G0979352
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 22 13/16 in
- Width 10 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2312
- Zoro # G0979352
- UPC # 791440017481
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 22 13/16 in |
Width | 10 3/8 in |
Length | 22 13/16 in |
Outside Dia. | 10 3/8 in |
Outside Diameter - Bottom | 10 3/8 in |
Overall Height | 22 13/16 in |
Inside Diameter - Bottom | 6 1/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | (2) Gaskets, G21 AF Furnished Gasket |
Description/Special Features | Air Element |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Compatible Vehicle Make | Kenworth, Mack, Peterbilt, R.V.I |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Use Location | Engine |
Fit Type | Vehicle Specific |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 22 13/16 in, Width 10 3/8 in, Length 22 13/16 in, Outside Dia. 10 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Model 121-5-04 Saddle Box, Aluminum (121-5-04)
- WEATHERTECH Cargo w/Bumper Protector/Cocoa, 43656SK (43656SK)
- ZEROSTART Topstart Circulation Heater, 9000W 208V, Control Box (3301013)
- CM Latch Kit, 38 In, For Use With 38 In Ha800 Or Ha1000 Dual Rated Clevlok Sling Hooks (4X455325)
- BALDWIN FILTERS Air Filter, 7-15/16 x 16-1/2 in. (PA3460)
- BALDWIN FILTERS Air Filter, 8-15/16 x 15 in. (PA2474)
- BALDWIN FILTERS Air Filter, 5-29/32 x 21-1/16 in. (RS3719)
- BALDWIN FILTERS Air Filter, 3 x 1-3/8 in. (PA1704)
- BALDWIN FILTERS Air Filter, 13 x 19-1/2 in. (RS4642)
- BALDWIN FILTERS Outer Air Filter, 11-1/8 x 20-1/2 in. (PA2345)
- MANN FILTER Air Filter 17-21 Bm Various N55B, C28037 (C28037)
- Baldwin Filters Automotive Engine Air Filters