Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-3/8 x 17-13/16 in.
Mfr # PA2382
Zoro # G5508912
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 17 13/16 in
- Width 10 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2382
- Zoro # G5508912
- UPC # 791440018266
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 17 13/16 in |
Width | 10 3/8 in |
Length | 17 13/16 in |
Outside Dia. | 10 3/8 in |
Overall Length | 17 13/16 in |
Outside Diameter | 10 3/8 in |
Overall Width | 10 3/8 in |
Overall Height | 17 13/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Includes | (2) Attached Gaskets, G21-AF Included |
Type | Element |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 17 13/16 in, Width 10 3/8 in, Length 17 13/16 in, Outside Dia. 10 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLSON BRAKE HARDWARE FORD 10-07 LINC 08-07 MAZDA 10-92 MITSU (14139)
- MILTON Replacement Valve Cartridge, 500 Series (512A)
- ILC Replacement for Welch Allyn 04400 replacement light bulb lamp (04400 WELCH ALLYN)
- BALDWIN FILTERS Fuel Filter, 10-3/16in. L x 5-1/8in. dia. (PT23001)
- BALDWIN FILTERS Air Filter, 11-3/8 x 21-9/32 in. (RS4564)
- BALDWIN FILTERS Air Filter, 13-17/32 x 19-13/16 in. (PA2875)
- BALDWIN FILTERS Air Filter, 6-27/32 x 15-3/8 in. (PA2551)
- BALDWIN FILTERS Air Filter, 6-7/8 x 13-7/16 in. (PA2527)
- BALDWIN FILTERS Air Filter, 2-5/16in. L x 9-7/16in. dia. (PA5792)
- BALDWIN FILTERS Air Filter, 10-7/32 x 14-1/2 in. (PA1895)
- BALDWIN FILTERS Air Filter, 9-17/32 x 19-9/16 in. (PA2475)
- Baldwin Filters Automotive Engine Air Filters