Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-3/8 x 16-7/16 in.
Mfr # PA2521
Zoro # G1152085
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 16 7/16 in
- Width 10 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2521
- Zoro # G1152085
- UPC # 791440019829
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 16 7/16 in |
Width | 10 3/8 in |
Length | 16 7/16 in |
Outside Dia. | 10 3/8 in |
Outside Diameter - Bottom | 10 3/8 in |
Overall Height | 16 7/16 in |
Inside Diameter - Bottom | 6 1/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 16 7/16 in, Width 10 3/8 in, Length 16 7/16 in, Outside Dia. 10 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Blow Out Plug - Brass - Quick-Connect Style (36143)
- CAMPBELL CHAIN & FITTINGS 3/4" Cam-Alloy J-Hook, Style A, Bright (5616215)
- WIX FILTERS Hyd Filter, 51447 (51447)
- HEIN-WERNER Filler Plug, Rubber (F36100-0001)
- BALDWIN FILTERS Air Filter, 5-1/2 x 4-27/32 in. (PA2978)
- BALDWIN FILTERS Air Filter, 13-7/8 x 12-1/2 in. (PA2389-FN)
- BALDWIN FILTERS Air Filter, 11 x 19-13/16 in. (PA4860)
- BALDWIN FILTERS Air Filter, 5-11/32 x 11-7/16 in. (PA3608-FN)
- BALDWIN FILTERS Air Filter, 3-7/8 x 2-29/32 in. (PA4708)
- BALDWIN FILTERS Air Filter, 11-7/32in. L x 8-9/32in. dia. (CA5788)
- BETA 1 FILTERS Air Filter replacement filter for 71213283 / LEYBOLD (B1AF0005130)
- Baldwin Filters Automotive Engine Air Filters