Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-3/8 x 16-7/16 in.
Mfr # LL2521
Zoro # G5839811
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 16 7/16 in
- Width 10 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # LL2521
- Zoro # G5839811
- UPC # 791440019812
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 16 7/16 in |
Width | 10 3/8 in |
Length | 16 7/16 in |
Outside Dia. | 10 3/8 in |
Inside Diameter - Bottom | 6 1/32 in |
Outside Diameter - Bottom | 10 3/8 in |
Overall Height | 16 7/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 16 7/16 in, Width 10 3/8 in, Length 16 7/16 in, Outside Dia. 10 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMMY DOCKS Dock Pipe Galv Stl 6' (A-50017)
- UEI UEI T2BK2040 40 in. x 100 ft. Window Tint Roll - 20 Percent Tint (T2BK2040)
- A & I PRODUCTS Muffler 18.6" x18.4" x8.2" (A-82009293)
- RONSTAN Spare Parts Kit for R F6100 R F6111 (RF6161)
- BALDWIN FILTERS Air Filter, 12-29/32 x 24-1/4 in. (PA3606)
- BALDWIN FILTERS Air Filter, Panel, 7-9/32" H, 8-13/32" W (PA32003)
- BALDWIN FILTERS Air Filter, 6-3/32 x 12-1/2 in. (PA3607-FN)
- BALDWIN FILTERS Air Filter, 12-5/8 x 5 in. (PA2061)
- BALDWIN FILTERS Air Filter, 12-1/32 x 13 in. (PA1642-2)
- BALDWIN FILTERS Nano Outer Air Filter, 13-13/16x18-1/2 in (PA1894XP)
- BALDWIN FILTERS Air Filter, 13-27/32 x 14 in. (PA3604)
- Baldwin Filters Automotive Engine Air Filters