Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-3/8 x 12 in.
Mfr # PA1913
Zoro # G5795027
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 12 in
- Width 10 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1913
- Zoro # G5795027
- UPC # 791440014800
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 12 in |
Width | 10 3/8 in |
Length | 12 in |
Outside Dia. | 10 3/8 in |
Outside Diameter - Bottom | 10 3/8 in |
Overall Height | 12 in |
Inside Diameter - Bottom | 7 13/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Includes | 7 13/16 in Gasket |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Use Location | Engine |
Compatible Vehicle Make | Donaldson |
Compatible with Manufacturer Model Number | EDG130010 |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Compatible Manufacturer Part Number | EDG130010 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 in, Width 10 3/8 in, Length 12 in, Outside Dia. 10 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Blade (72-15)
- ESCO/EQUIPMENT SUPPLY CO Bead Breaker, Giant Tire (10104)
- DAYCO 3/4 In. X 50 Ft. Heater Hose, 80316 (80316)
- ANCOR Black 6 AWG Battery Cable - Sold By The Foot (1120-FT)
- BALDWIN FILTERS Air Filter, 4-13/32 x 4-25/32 in. (PA2038)
- BALDWIN FILTERS Air Filter, 6-3/32 x 13-9/32 in. (PA3779-FN)
- BALDWIN FILTERS Air Filter, Rectangular, 1-3/16" H (PA10168)
- BALDWIN FILTERS Air Filter, 7-15/16 to 9-27/32 x 19-1/2in (PA2751)
- BALDWIN FILTERS Air Filter, Panel, 8-15/16 in. L (PA30093)
- BALDWIN FILTERS Air Filter, 10-3/8 x 12-3/8 in. (PA2520)
- BALDWIN FILTERS Air Panel Element, 3" H, 11-13/64" L (PA10033)
- Baldwin Filters Automotive Engine Air Filters