Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-3/8 x 12-3/8 in.
Mfr # PA2520
Zoro # G7625213
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 12 3/8 in
- Width 10 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2520
- Zoro # G7625213
- UPC # 791440019805
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 12 3/8 in |
Width | 10 3/8 in |
Length | 12 3/8 in |
Outside Dia. | 10 3/8 in |
Outside Diameter - Bottom | 10 3/8 in |
Inside Diameter - Bottom | 6 1/32 in |
Overall Height | 12 3/8 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 3/8 in, Width 10 3/8 in, Length 12 3/8 in, Outside Dia. 10 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX 100 Gallon L-Shaped Aluminum Liquid Transfer Tank for Trucks (437000)
- WAI GLOBAL Voltage Regulators, L77973HD (L77973HD)
- HOLLEY ELECTRIC FUEL PUMP-BLUE-WITH REGULATOR (12-802-1)
- T-H MARINE T-H Marine RFH-1-DP Rigging Hose - 2" x 50' Roll (RFH-1-DP)
- BALDWIN FILTERS Air Filter, 8-1/4 x 8-1/16 in. (PA1774)
- BALDWIN FILTERS Radial Seal Air Filter, 6-7/8x19-23/32 in (RS5313)
- BALDWIN FILTERS Air Filter, 8-3/4 x 5-31/32 in. (PA3890)
- BALDWIN FILTERS Air Filter, 12-1/32 x 8-1/2 in. (PA2473)
- BALDWIN FILTERS Air Filter, 4-19/32 x 13 in. (PA1911)
- BALDWIN FILTERS Air Filter, 9-9/32 x 11-3/8 in. (RS5434)
- ACDELCO Element-A/Cl, A3170C (A3170C)
- Baldwin Filters Automotive Engine Air Filters