Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-3/8 x 10-3/8 in.
Mfr # PA1789
Zoro # G5571221
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 10 3/8 in
- Width 10 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1789
- Zoro # G5571221
- UPC # 791440013780
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 10 3/8 in |
Width | 10 3/8 in |
Length | 10 3/8 in |
Outside Dia. | 10 3/8 in |
Overall Height | 10 3/8 in |
Outside Diameter - Bottom | 10 3/8 in |
Inside Diameter | 1/2 in |
Inside Diameter - Bottom | 5 1/2 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Includes | Furnished Gasket, Gasket |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Mack |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10 3/8 in, Width 10 3/8 in, Length 10 3/8 in, Outside Dia. 10 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Body Bolts, Hex Nuts, U-Nuts, 203 pcs. (8603)
- DONALDSON P763577, HYD FLTR (P763577)
- BLUE SEA SYSTEMS Blue Sea 8372 Water Resistant 4 Position - Black - Horizontal Mount Pa (8372)
- SOLAS Fixed Hub Propeller Hardware Kit - Yamaha, Type D/E (17035501)
- BALDWIN FILTERS Air Filter, 6-13/32 x 12 in. (PA2976-FN)
- BALDWIN FILTERS Air Filter, 9-9/32 x 18-15/16 in. (RS3517)
- BALDWIN FILTERS Air Filter, 3-11/32 x 13-9/32 in. (PA4961)
- BALDWIN FILTERS Air Filter, 11 x 19-3/8 in. (RS3730)
- BALDWIN FILTERS Air Filter, 10 x 8-1/16 in. (PA2548)
- BALDWIN FILTERS Air Filter, 9-11/32 x 1-15/32 in. (PA4157)
- BALDWIN FILTERS Air Filter, 6-5/8 x 6-5/16 in. (PA5326)
- Baldwin Filters Automotive Engine Air Filters