Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-3/8 x 10-1/2 in.
Mfr # PA2465
Zoro # G5556582
product price: $71.75
/ea
$71.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 10 1/2 in
- Width 10 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2465
- Zoro # G5556582
- UPC # 791440019218
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 10 1/2 in |
Width | 10 3/8 in |
Length | 10 1/2 in |
Outside Dia. | 10 3/8 in |
Outside Diameter - Bottom | 10 3/8 in |
Overall Height | 10 1/2 in |
Inside Diameter - Bottom | 6 1/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Includes | 5/16-18 Bolt, Gasket |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Compatible Vehicle Make | GMC |
Use Location | Engine |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses |
Fit Type | Vehicle Specific |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10 1/2 in, Width 10 3/8 in, Length 10 1/2 in, Outside Dia. 10 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO 29 Trico Exact Fit Wiper Blade (Beam) Beam Blade, 29-15B (29-15B)
- BUYERS PRODUCTS 600W/90-1 Electric Tarp Gear Motor - 3 Year Warranty (5543095)
- HALTEC Clamp-In Tire Valve, PK5 (TV-417)
- EAGLE 1 Tire Swipe, Black/Yellow, Foam Pad, PK2 (E15010602)
- BALDWIN FILTERS Air Filter, 13-17/32 x 25-7/8 in. (PA2723)
- BALDWIN FILTERS Air Filter, 3-9/16 x 4-3/16 in. (PA1859)
- BALDWIN FILTERS Air Filter, 9-25/32 x 19-7/16 in. (PA3493)
- BALDWIN FILTERS Air Filter, 6-13/32 x 16 in. (PA1893)
- BALDWIN FILTERS Air Filter, 8-1/2 x 12-3/8 in. (PA2815)
- BALDWIN FILTERS Air Filter, 6-27/32 x 9 in. (PA2932)
- BALDWIN FILTERS Air Filter, 27-3/8 x 6-3/8 in., PK4 (BA3965(4))
- Baldwin Filters Automotive Engine Air Filters