Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-3/8 to 11-17/32 x 19-1/2in
Mfr # PA3499
Zoro # G0623551
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 19 1/2 in
- Width 10-3/8 in to 11-17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3499
- Zoro # G0623551
- UPC # 791440041325
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 19 1/2 in |
Width | 10-3/8 in to 11-17/32 in |
Length | 19 1/2 in |
Outside Dia. | 10-3/8 in to 11-17/32 in |
Inside Diameter - Bottom | 6 17/32 in |
Inside Diameter | 21/32 in |
Outside Diameter | 10 3/8 in |
Overall Height | 19 1/2 in |
Outside Diameter - Bottom | 11 7/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 19 1/2 in, Width 10-3/8 in to 11-17/32 in, Length 19 1/2 in, Outside Dia. 10-3/8 in to 11-17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HADLEY HORNS HADLEY HORNS H00626 Air Tank; 138 Cubic In.; 2 Mounting Studs (H34-H00626)
- MAXXIMA Work Light, Square, LED, 2100 lm (MWL-43)
- PYLE Dual Lens Mirror Car Camera (PLCMDVR49)
- BALDWIN FILTERS Fuel Filter, 3 in. Lx1 in. dia. (BF46007)
- BALDWIN FILTERS Air Filter, 9-9/32 x 25-1/2 in. (RS4634)
- BALDWIN FILTERS Air Filter, 10-31/32 x 20-9/16 in. (RS3744)
- BALDWIN FILTERS Air Filter, 11-7/8 x 22-1/2 in. (PA2454)
- BALDWIN FILTERS Air Filter, 13-13/16 x 27-5/16 in. (PA4606)
- BALDWIN FILTERS Air Filter, 9-3/32 x 13-9/32 in. (PA4145)
- BALDWIN FILTERS Air Filter, Element, Panel Design, 13-3/4"H (PA31006)
- BALDWIN FILTERS Air Filter, 5-3/16 x 11-1/2 in. (LL1667-FN)
- Baldwin Filters Automotive Engine Air Filters