Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-3/4 x 2-9/16 in.
Mfr # PA2007
Zoro # G1869187
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 2 9/16 in
- Width 10 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2007
- Zoro # G1869187
- UPC # 791440015470
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 2 9/16 in |
Width | 10 3/4 in |
Length | 2 9/16 in |
Outside Dia. | 10 3/4 in |
Outside Diameter - Bottom | 10 3/4 in |
Inside Diameter - Bottom | 8 5/8 in |
Overall Height | 2 9/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Includes | 8 5/8 in Gasket |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | GM |
Use Location | Engine |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 2 9/16 in, Width 10 3/4 in, Length 2 9/16 in, Outside Dia. 10 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For TCM EQUIPMENT FG30N STARTER (FG30N STARTER)
- GATES OE Equivalent Fuel Cap, 31720 (31720)
- FLOSSER Bulb, 9008 (9008)
- STENS Skid Shoes For Snapper 2 Stage Snow Throwers Blowers 7037982Yp 780-412 (780-412)
- BALDWIN FILTERS Air Filter, 5-1/2 x 6-19/32 in. (BA5374)
- BALDWIN FILTERS Air Filter, 12-9/32 x 20-17/32 in. (RS3870)
- BALDWIN FILTERS Air Filter, 5-1/2 x 4-27/32 in. (PA2978)
- BALDWIN FILTERS Air Filter, 18-5/16" H x 18-5/16" L (RS30062)
- BALDWIN FILTERS Air Filter, 5-13/32 x 11-1/32 in. (RS3940)
- BALDWIN FILTERS Air Filter, 5-5/32 x 1-15/16 in. (PA2071)
- BALDWIN FILTERS Air Filter, 6-1/16 x 8-9/32 in. (PA3411-FN)
- Baldwin Filters Automotive Engine Air Filters