Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-3/16 x 1-15/32 in.
Mfr # PA4453
Zoro # G5743762
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 15/32 in
- Width 10 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4453
- Zoro # G5743762
- UPC # 791440089914
- Country of Origin Korea, Republic of
- Category Automotive Engine Air Filters
Dimensions
Height | 1 15/32 in |
Width | 10 3/16 in |
Length | 10 15/32 in |
Overall Length | 10 15/32 in |
Overall Width | 10 3/16 in |
Overall Height | 1 15/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Panel Air Element with Foam Pad |
Includes | Foam Pad |
Filter Design | Panel |
Type | Panel Element |
Shape | Rectangular |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Use Location | Engine |
Compatible Vehicle Type | Buses |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Buick, Chevrolet |
Fit Type | Vehicle Specific |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 15/32 in, Width 10 3/16 in, Length 10 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Magnetic Parts Tray, Square (1EJZ3)
- BALDWIN FILTERS Lube Element, 9-3/16 (P40069)
- BALDWIN FILTERS Fuel Filter, 9-19/32x4-21/32x9-19/32 In (BF785)
- MOTORMITE ELECTRICAL SWITCHES-SPECIALTY-DOOR JAMB (85931)
- BALDWIN FILTERS Air Filter, Panel, 14-21/32" L, 3-25/32" W (PA30270)
- BALDWIN FILTERS Air Filter, 8-1/2 x 4-3/8 in. (PA2817)
- BALDWIN FILTERS Inner Air Element, 4-3/32 x 10-29/32 in. (PA5468)
- BALDWIN FILTERS Air Filter, Element Only, 6-25/32" O.D. (PA30321)
- BALDWIN FILTERS Air Filter, 6-5/8 x 12-7/8 in. (PA1900)
- BALDWIN FILTERS Air Filter, 7-1/2 x 2-3/16 in. (PA2354)
- DONALDSON Pre-Cleaner, Topspin (H002438)
- Baldwin Filters Automotive Engine Air Filters