Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-31/32 x 20-9/16 in.
Mfr # RS3744XP
Zoro # G5539091
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 20 9/16 in
- Width 10 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # RS3744XP
- Zoro # G5539091
- UPC # 791440090804
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 20 9/16 in |
Width | 10 31/32 in |
Length | 20 9/16 in |
Outside Dia. | 10 31/32 in |
Inside Diameter - Bottom | 5 13/16 in |
Outside Diameter - Bottom | 10 31/32 in |
Overall Height | 20 9/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 20 9/16 in, Width 10 31/32 in, Length 20 9/16 in, Outside Dia. 10 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITCHIE X-11Y Sportabout Handheld Compass - Yellow (X-11Y)
- DISCO Blk Nyln Radiator Retainers 8mm Hole Size 13mm Stem L PK25 (10616PK)
- STANDARD IGNITION Distributor Vacuum Advance Control, Vc-181 (VC-181)
- GENUINE Oil Pan Bolt, 985324 (985324)
- BALDWIN FILTERS Air Filter Element, 11-29/32 in. L (PA10026)
- BALDWIN FILTERS Air Filter, 10-7/16 in. L x 6-1/2 in. W (PA30107)
- BALDWIN FILTERS Air Filter, 11-1/32 x 25-7/8 in. (PA2722)
- BALDWIN FILTERS Air Filter, 2-3/8 x 8-15/32 in. (PA2535)
- BALDWIN FILTERS Oil/Air Separator, 6-13/16 (OAS98002)
- BALDWIN FILTERS Air Filter, 12-3/4 x 26-1/2 in. (PA3458)
- BALDWIN FILTERS Air Filter, 13-11/16 inL x 3-3/16 in dia. (RS5783)
- Baldwin Filters Automotive Engine Air Filters