Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-31/32 x 16-7/16 in.
Mfr # RS4561
Zoro # G7467223
product price: $92.89
/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 16 7/16 in
- Width 10 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS4561
- Zoro # G7467223
- UPC # 791440061958
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 16 7/16 in |
Width | 10 31/32 in |
Length | 16 7/16 in |
Outside Dia. | 10 31/32 in |
Inside Diameter - Bottom | 5 13/16 in |
Overall Height | 16 7/16 in |
Outside Diameter - Bottom | 10 31/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Description/Special Features | Radial Seal Air Element |
Includes | 5 13/16 in Gasket |
Item | Automotive Air Filter |
Filter Design | Radial Seal |
Type | Element/Radial Seal |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Compatible Vehicle Make | Caterpillar |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Use Location | Engine |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 16 7/16 in, Width 10 31/32 in, Length 16 7/16 in, Outside Dia. 10 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Receiver Lock, Push to Lock(TM) (1469DAT)
- CRAFTSMAN Tire Gauge (CMMT98294)
- NATIONAL OIL SEALS & BEARINGS Wheel Seal Oil Seal, 470064 (470064)
- GROTE Hardware Fastener, 3/8-16, PK2 (82-9184)
- BALDWIN FILTERS Air Filter, 9-7/32 x 10-3/32 in. (PA1840)
- BALDWIN FILTERS Air Filter, 5-1/4 x 15-3/8 in. (PA2360-FN)
- BALDWIN FILTERS Air Filter, 13-7/32" L, 8-1/32" W (PA30275)
- BALDWIN FILTERS Air Filter, 7-1/4 x 1-31/32 in. (PA4111)
- BALDWIN FILTERS Air Filter, 4-3/16 x 4-1/8 in. (PA1858)
- BALDWIN FILTERS Air Filter Element, 6-11/16" Height (PA30101)
- DONALDSON P608676, AIR PRMY PC (P608676)
- Baldwin Filters Automotive Engine Air Filters