Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-31/32 x 15-5/8 in.
Mfr # RS3548
Zoro # G1630307
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 15 5/8 in
- Width 10 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS3548
- Zoro # G1630307
- UPC # 791440043060
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 15 5/8 in |
Width | 10 31/32 in |
Length | 15 5/8 in |
Outside Dia. | 10 31/32 in |
Outside Diameter - Bottom | 10 31/32 in |
Inside Diameter - Bottom | 5 13/16 in |
Overall Height | 15 5/8 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Description/Special Features | Radial Seal Outer Air Element |
Includes | 5 13/16 in Gasket |
Item | Automotive Air Filter |
Filter Design | Radial Seal |
Type | Radial Seal Outer |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Compatible Vehicle Make | Ford, GMC, Isuzu, John Deere, Kenworth, Sterling |
Compatible with Manufacturer Model Number | RS3722 |
Media Material | Cellulose, Paper |
Use Location | Engine |
Fit Type | Vehicle Specific |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 15 5/8 in, Width 10 31/32 in, Length 15 5/8 in, Outside Dia. 10 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOST Top Plate, Fifth Wheel, Std, Lh Release (JSK37USL)
- ZEROSTART ENGINE HEATER 750W 120V, 58MM PLUG DODGE, CUMMINS, FORD, CASE (3500030)
- TYC PRODUCTS Tyc Capa Certified Tail Light Assembly, 11-6809-01-9 (11-6809-01-9)
- DUO-CORP Duo-Corp 3020TMUT Utility Window, 35-1/2 in OAW, 2-1/4 in OAD (3020TMUT)
- BALDWIN FILTERS Air Filter, 9-7/32 x 10-3/8 in. (PA1750-FN)
- BALDWIN FILTERS Air Filter, 4-1/32 x 12-7/8 in. (PA5583)
- BALDWIN FILTERS Air Filter, 7-1/16 x 12-3/8 in. (PA4593)
- BALDWIN FILTERS Air Filter Element, 1-13/32" Height (PA30141)
- BALDWIN FILTERS Air Filter, 6-7/8 x 6-3/16 in. (PA1996)
- BALDWIN FILTERS Air Filter, 11-13/16 x 5-7/16 in. (PA2091)
- BALDWIN FILTERS Air Filter, 12-1/8 x 23-1/2 in. (PA2361)
- Baldwin Filters Automotive Engine Air Filters