Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-31/32 x 13-3/8 in.
Mfr # RS3504XP
Zoro # G5835873
product price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 13 3/8 in
- Width 10 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS3504XP
- Zoro # G5835873
- UPC # 791440090941
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 13 3/8 in |
Width | 10 31/32 in |
Length | 13 3/8 in |
Outside Dia. | 10 31/32 in |
Overall Height | 13 3/8 in |
Outside Diameter - Bottom | 10 31/32 in |
Inside Diameter - Bottom | 5 13/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 13 3/8 in, Width 10 31/32 in, Length 13 3/8 in, Outside Dia. 10 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Connector, Flat, 3-Pole, 16 Gauge (82-1033)
- DONALDSON Bulk Lube Filter, Spin-On Donaldson Blue, DBB8665 (DBB8665)
- ILC Replacement for Wagner 4114ll replacement light bulb lamp, 10PK (4114LL WAGNER)
- VELVAC Automotive Circuit Breaker, Type III Series, 120 A (091008)
- BALDWIN FILTERS Air Filter, 9-25/32 x 25-7/8 in. (PA2721)
- BALDWIN FILTERS Air Filter, 4-1/4 x 16-1/16 in. (RS3885)
- BALDWIN FILTERS Air Filter, 5-1/2 x 8-3/8 in. (PA2807)
- BALDWIN FILTERS Air Filter, 3-7/16in. L x 1-21/32in. dia. (PT9537-MPG)
- BALDWIN FILTERS Air Filter, 12-1/16 x 10-7/16 in. (PA1663)
- BALDWIN FILTERS Air Filter, 5-1/4 x 9-3/8 in. (PA1752-FN)
- WIX FILTERS Radial Seal Inner Air, 49782 (49782)
- Baldwin Filters Automotive Engine Air Filters