Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-31/32 x 13-3/8 in.
Mfr # RS3504
Zoro # G0470732
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 13 3/8 in
- Width 10 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS3504
- Zoro # G0470732
- UPC # 791440026087
- Country of Origin Multiple
- Category Automotive Engine Air Filters
Dimensions
Height | 13 3/8 in |
Width | 10 31/32 in |
Length | 13 3/8 in |
Outside Dia. | 10 31/32 in |
Outside Diameter - Bottom | 10 31/32 in |
Inside Diameter - Bottom | 5 13/16 in |
Overall Height | 13 3/8 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 13 3/8 in, Width 10 31/32 in, Length 13 3/8 in, Outside Dia. 10 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST2COAST 16", 5 Spoke, Chrome Plated, Plastic, Set Of 4, Not Compatible With Steel Wheels (IWCIMP375X)
- DAYCO Tension Pulley, Industry Number 89006 (89006)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (B128)
- MOTORMITE 12-10 GAUGE SPADE TERMINAL NO. 10 YELLOW (85421)
- BALDWIN FILTERS Air Filter, 11-29/32 x 20-23/32 in. (RS3726)
- BALDWIN FILTERS Air Filter, Radial Seal Outer Air Element (RS30209)
- BALDWIN FILTERS Air Filter, 7 x 7-7/8 in. (PA4075)
- BALDWIN FILTERS Air Filter, 6-1/2 x 11-1/32 in. (RS3707)
- BALDWIN FILTERS Air Filter, 9-9/32 x 12-3/4 in. (RS2863)
- BALDWIN FILTERS Air Filter, 14-11/16 x 24-1/2 in. (LL2562)
- BALDWIN FILTERS Air Filter, 12-1/32 x 16-1/2 in. (PA2533)
- Baldwin Filters Automotive Engine Air Filters